Shop All Tree Pole Climbers and Accessories
Arbo Space
1/2in LPX Spider Leg
Mfr # 12LSL10
Zoro # G610019352
product price: $49.15
/ea
$49.15
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
- Brand Arbo Space
- MFR # 12LSL10
- Zoro # G610019352
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Description
The Spider Leg Balancer is a one-of-a-kind eye sling that provides great versatility to riggers. It can be attached to a bull rope or lowering line using a Klemheist or 3-wrap prusik, creating one or more quickly adjustable inlegsin to the line's working end. This eliminates the need for time-consuming rigging, giving the operator better control over unorthodox limbs in precarious locations. The Spider Leg Balancer is particularly useful for tying the rigging line to the heavier limb base and attaching Spider Legs to the limbs mid to tip regions. For sprawling limbs that require excessive dissection before lowering, using multiple Spider Legs is recommended.While the Spider Leg can also serve as an eye sling for mounting a block or Portawrap in a pinch, the unusually long eye may not be suitable for standard use. The sling is made with Arbo Space LPX 13mm Sling-Grade and has a 2-foot eye. With a length of 16 feet from end to end, it is ideal for use on 1/2in lines, boasting an impressive 11,800-pound tensile strength while only weighing 2.7 pounds.
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
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 11 (75109/11)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- ARBO SPACE Hitch Climber Pulley Kit #2- 10mm (10HCPK2)
- ARBO SPACE Adjustable Friction Saver W/Notch Wear Safe Aluminum Rings (ASAFR)
- ARBO SPACE Made DMM Thimble Prusik with 8mm Aramid/Polyester 16in (8ASTP16")
- ARBO SPACE Fiddle Block Tree Pulling Kit 50ft (ASFBRK50)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Two Sewn Eye (ASWSTBRRW2SE200)
- ARBO SPACE 11.7mm Huracan Climbing Line and Notch Rope Runner Pro Bundle w/ Two Sewn Eye (HWNRRW2SE200)
- A & I PRODUCTS Strap, Accessory, 1" x 13" w/ 2" Ring 3.6" x5.65" x2.1" (A-B1AB0898213)
- Arbo Space Tree Pole Climbers and Accessories