Shop All Portable Electric Air Compressors
Arb Usa
Portable, 100 PSI Max Pressure, 3.08 CFM @ 0 PSI And 2.34 CFM @ 29 PSI, Battery Clamps
Mfr # CKMP12
Zoro # G106174169
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Max. Pressure 100 Pounds Per Square Inch
- Includes Air Lines
- Compressor Type Portable
- Amps 32 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb Usa
- MFR # CKMP12
- Zoro # G106174169
- UPC # 881348007216
- Country of Origin Australia
- Category Portable Electric Air Compressors
Details
Voltage | 12 V |
Max. Pressure | 100 Pounds Per Square Inch |
Includes | Air Lines |
Compressor Type | Portable |
Amps | 32 A |
Description
OE Replacement
- •Comes In A Durable Polypropylene Carry Case For Added Versatility And Uses Quality Components For Quiet Operation And Extra Long Life
- •Meets Quality Requirements
- •Design And Engineering Team Utilizes The Latest CAD, CAM Parametric Modeling Systems
- •Superbly Engineered
- •Easy Installation
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- CARLISLE 460-5M-15 Synchro-Cog HT Synchronous Belt (460-5M-15)
- MILTON M Style Safety Coupler, 1/4" MNPT (S-99706)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101210)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- INGERSOLL-RAND Portable Air Compressor, 20gal, Horizontal (P1.5IU-A9-H Horizontal Garage Mate)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40043)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- Arb Usa Air Compressors