Arb Usa

ARB USA T2QP162 162.5 mm Quick Release Mounting Pins


product price: $76.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The TRED Quick Release Mounting Pins are designed to easily and securely mount your recovery boards to your vehicle, trailer or caravan. The unique design will mount two TRED GT, HD or Pro model recovery boards whilst allowing the option of a padlock for added security.

With the M6 threaded base design, you are able to secure these pins easily onto a variety of surfaces. Depending on your installation, mounting location and brackets used, you might require four Pins for optimum security and stability. For vertical, side or anything other than flat mounting of recovery boards, four pins must be used. When paired with a TRED Mounting Baseplate the installation is more secure and easier to mount due to the pin location slots, recesses and covers within the Baseplate design.

Features
  • If just using the TRED Quick Release Mounting Pins to secure four boards, we highly recommend using two sets of Mounting Pins
  • Use of the included Rubber Spacers is required for TRED GT and TRED HD models
Compatibility
  • To ensure fitment is possible check the stacking height measurement - he TRED Quick Release Mounting Pin has a securing height range of 70-84mm (2.75-3.3") while maintaining the locking feature
Specifications
  • Size: 162.5 mm
  • Country of Origin: Australia

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.