Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 250mm
Mfr # AWOR228H
Zoro # G0885731
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWOR228H
- Zoro # G0885731
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 250mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3-Way Bar Manifold w/ 3 Couplers, Plug (M1402-5)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 100-001)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (459010SC)
- BROWNING FHP CI H Bore Sheaves, #AK49H (AK49H)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- Arb Roller Bearings