Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 230mm
Mfr # AOR226H
Zoro # G0886063
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AOR226H
- Zoro # G0886063
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 230mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 230mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD FALK Wrapflex R10 Straight Bore Jaw Coupling Element With 2 Fasteners, 20R Coupling, 4500 rpm Max (0789008)
- GAST Gast Standard 1Hab-25-M100X Piston Pump (1HAB-25-M100X)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- DAYTON AC Gearmotor, 15 rpm, TEFC, 115/230V (4Z518)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5215 WB (A 5215 WB)
- SKF Cylindrical Roller Bearings (NU320)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 306 ECJ/C3)
- Arb Roller Bearings