Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 215mm
Mfr # AWOR224H
Zoro # G0885652
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWOR224H
- Zoro # G0885652
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 215mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 215mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566398, Pressure Line, 5 micron, Outside-In (MF0058514)
- APOLLO VALVES Safety Relief Valve, 15 psi (10-512-P15)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ219)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NU309)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211 (NU-2211)
- IKO Cross Roller Bearing, High Rigidity, #CRBHV11020AC1 (CRBHV11020AC1)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- Arb Cylindrical Roller Bearings