Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 160mm
Mfr # AWOR218H
Zoro # G0885661
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWOR218H
- Zoro # G0885661
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 160mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- DAYTON AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque (1LNF8)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-207 (124292 2-7/16 SC HANGAR)
- Arb Cylindrical Roller Bearings