Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 150mm
Mfr # AOR217H
Zoro # G0885923
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AOR217H
- Zoro # G0885923
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 150mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0535)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- INA Axial Cylindrical Roller Bearing > 90 Mm <= 120 Mm (89310TN)
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- Arb Roller Bearings