Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 140mm
Mfr # AOR216H
Zoro # G0886081
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AOR216H
- Zoro # G0886081
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 140mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 9.3 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE30)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SR3ZZA3MC3SRL)
- MARATHON General Purpose Motor, 1.50 HP, 1 phase, 1800 RPM, 115/208-230 V, 56H Frame, ODP (C186A)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (324-388)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- SKF Cylindrical Roller Bearings (NU317)
- FAG BEARINGS Cylindrical Roller BRG, Bore 45 mm (NU209-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NU309)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2215E (NU-2215E)
- Arb Roller Bearings