Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 130mm
Mfr # AWOR215H
Zoro # G0885591
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWOR215H
- Zoro # G0885591
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 130mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 130mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1/2'' Bore - Die Cast (5130012)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-506)
- SKF SKF W6207 2RS1, Single Row Ball Brgs, SKF W6207 2RS1 (W6207 2RS1)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- SKF Cylindrical Roller Bearings (NU315 C3)
- Arb Cylindrical Roller Bearings