Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 130mm
Mfr # AOR215H
Zoro # G0885978
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AOR215H
- Zoro # G0885978
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 130mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 130mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.45"OD (2BK67H)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- KURIYAMA 6" Spiral Double Bolt Clamp, Clockwise (SDBCR-6)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU2228 E M1 C3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- NACHI Nu300 Series Cylindrical Roller Bearing, NU318C3 (NU318C3)
- FAG BEARINGS Yoke Type, Cylindrical Rollers (NUTR50110)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Arb Cylindrical Roller Bearings