Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Outer Ring, OD 125mm
Mfr # AOR214H
Zoro # G0885433
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AOR214H
- Zoro # G0885433
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Outer Ring,OD 125mm |
Description
Cyl.,Roller Brg,Outer Ring,OD 125mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU307E)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207 E M1 C3)
- Arb Cylindrical Roller Bearings