Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 95mm
Mfr # AIR219H
Zoro # G0885409
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR219H
- Zoro # G0885409
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 95mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 95mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2569)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2306E (NU-2306E)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- IKO Roller Bearing, Full Complement, #NAG4909 (NAG4909)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ308 C3 (NJ-308 C/3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU416 M C3 (NU-416 M C/3)
- BCA Cylindrical Roller Bearing (N207 C3)
- Arb Cylindrical Roller Bearings