Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 90mm
Mfr # AIR218H
Zoro # G0885530
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR218H
- Zoro # G0885530
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 90mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 4.75"O.D. (2VP50-1-1/8)
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313C3 (6313C3)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- SKF Cylindrical Roller Bearings (N306ECP)
- SKF Cylindrical Roller Bearings (NU315 C3)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB-SC-200)
- Arb Cylindrical Roller Bearings