Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 85mm
Mfr # AWIR217H
Zoro # G0885521
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWIR217H
- Zoro # G0885521
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 85mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 85mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- DIXON Wilkerson Bowl, with Flex Tip Drain (FRP-96-315)
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- SKF Cylindrical Roller Bearings (NU309)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU315)
- INA Axial Cylindrical Roller Bearing > 90 Mm <= 120 Mm (89310TN)
- Arb Roller Bearings