Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 85mm
Mfr # AIR217H
Zoro # G0885549
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR217H
- Zoro # G0885549
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 85mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 85mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q20L14 TIGEAR-2 REDUCER (20Q20L14 TIGEAR-2 REDUCER)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (AK34 X 3/4)
- EAGLE BELTING Round Belt, Solid, 3mm, Polyurethane (4905303)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 7.625 Od 10.125 W 4.875 (AWRA232H)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ206 C3 (NJ-206 C/3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ308 C3 (NJ-308 C/3)
- Arb Cylindrical Roller Bearings