Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 80mm
Mfr # AIR216H
Zoro # G0885512
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR216H
- Zoro # G0885512
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 80mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Turbine Oil 32, Iso-32 Turbine Oil For Centrifugal Air Compressors (L0942-062)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062395, Return Line, 80 micron, Outside-In (MF0577404)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU2228 E M1 C3)
- SKF Cylindrical Roller Bearings (NU2210)
- SKF Cylindrical Roller Bearings (NU310)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (SCH1812)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- Arb Roller Bearings