Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 75mm
Mfr # AIR215H
Zoro # G0885582
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR215H
- Zoro # G0885582
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 75mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-087-S Two-Piece Clamping Collar (2C-087-S)
- KDAR Kdar 33204 Hose Clamp - Size 12 10.06 - 1.25 in. Stainless Steel - Pack of 10 (33204)
- ANCHOR FLUID POWER 1-1/4" CODE 62 CARBON STEEL FLANGE PLUG (20FOPX)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NJ306E)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- FAG BEARINGS Cylindrical BRG, Bore 30 mm (NU206-E-XL-TVP2)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- Arb Cylindrical Roller Bearings