Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 150mm
Mfr # AIR230H
Zoro # G0886011
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR230H
- Zoro # G0886011
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 150mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- IKO Cam Follower, Metric, #CF10BUUR (CF10BUUR)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- SKF Radial Ball Bearing, Open, 75mm Bore Dia (6315 JEM)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1005 (NU-1005)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- SKF Cylindrical Roller Bearings (NJ2206)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- Arb Roller Bearings