Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 140mm
Mfr # AWIR228H
Zoro # G0885339
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arb
- MFR # AWIR228H
- Zoro # G0885339
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 140mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Inst & Mini - Inch Brgs, #R3FF (R3FF)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- SKF Radial Ball Bearing, Sealed, 30mm Bore Dia (6306 2RS JEM)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- TRITAN Cylindrical Roller Bearing, Removable Inner Ring, 70mm Bore Dia., 125mm Outside Dia., 1.5625-in. W (A5214TS (NU5214M/C3))
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- SKF Cylindrical Roller Bearings (NU214)
- FAFNIR WIR Eccentric, Standard Duty, 1100KRR (1100KRR)
- SKF Cylindrical Roller Bearings (NU203)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- Arb Roller Bearings