Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Inner Ring, Bore 130mm
Mfr # AIR226H
Zoro # G0885381
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AIR226H
- Zoro # G0885381
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Inner Ring,Bore 130mm |
Description
Cyl.,Roller Brg,Inner Ring,Bore 130mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- TOMPKINS Hydraulic Fitting-Steel08MOR-06FOR (6410-08-06)
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- NSK Cylindrical Roller Bearing - Metric (NU207)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- NSK Cylindrical Roller Bearing - Metric (NU216)
- Arb Roller Bearings