Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 85mm, W 1.9375"
Mfr # AD5217SM
Zoro # G0886151
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5217SM
- Zoro # G0886151
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 85mm,W 1.9375" |
Description
Cyl.,Roller Brg,Bore 85mm,W 1.9375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- CHICAGO PNEUMATIC Tank Drain, 1/4 in. (1312100360)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NU2215ECJ)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- SKF Cylindrical Roller Bearings (NU320)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECJ)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- Arb Cylindrical Roller Bearings