Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 80mm, W 3.5"
Mfr # AD6216DSM
Zoro # G0886623
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD6216DSM
- Zoro # G0886623
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 80mm,W 3.5" |
Description
Cyl.,Roller Brg,Bore 80mm,W 3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING AIR CONTROL UNIT 100CFM 13-0042 (DV130042)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 16mm (L09516MM)
- SKF Cylindrical Roller Bearings (NUP309)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- SKF Cylindrical Roller Bearings (NU216ECM)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- BOWER Cylindrical Roller Bearing - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MA1310EL)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- Arb Cylindrical Roller Bearings