Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 80mm, W 1.75"
Mfr # AD5216SS
Zoro # G0886580
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5216SS
- Zoro # G0886580
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 80mm,W 1.75" |
Description
Cyl.,Roller Brg,Bore 80mm,W 1.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (14124)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- MTD Belt-Snow (954-05071)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ310E)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- NACHI Snap Ring, WRE110 (WRE110)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU207 (NU-207)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU2211)
- Arb Roller Bearings