Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 70mm, W 3.125"
Mfr # AD6214DSM
Zoro # G0886547
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD6214DSM
- Zoro # G0886547
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 70mm,W 3.125" |
Description
Cyl.,Roller Brg,Bore 70mm,W 3.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSF-1/2-12-B (QSF-1/2-12-B)
- CLIMAX METAL PRODUCTS M1C-35 Metric One-Piece Clamping Collar (M1C-35)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- NSK Cylindrical Roller Bearing - Metric (NJ309)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- SKF Cylindrical Roller Bearings (NJ220)
- Arb Roller Bearings