Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 180mm, W 4.25"
Mfr # AD5236SM
Zoro # G0886650
product price: $4,823.99
/ea
Free Shipping & Returns
$4,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5236SM
- Zoro # G0886650
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 180mm,W 4.25" |
Description
Cyl.,Roller Brg,Bore 180mm,W 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20308T BKE CAGE)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207 E M1 C3)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- BOWER Cylindrical Roller Bearing - 46.449 Mm Id X 79.375 Mm Od X 19 Mm W, Open (R1506EL)
- Arb Cylindrical Roller Bearings