Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 170mm, W 4.125"
Mfr # AD5234SM
Zoro # G0886118
product price: $3,949.99
/ea
Free Shipping & Returns
$3,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5234SM
- Zoro # G0886118
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 170mm,W 4.125" |
Description
Cyl.,Roller Brg,Bore 170mm,W 4.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- OETIKER Hose Clamp Assortment (18500060)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- SKF Cylindrical Roller Bearing, Bore 85mm (NU 317 ECJ)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing (N306EM C3)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- Arb Cylindrical Roller Bearings