Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 150mm, W 3.5"
Mfr # AD5230SS
Zoro # G0886562
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5230SS
- Zoro # G0886562
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 150mm,W 3.5" |
Description
Cyl.,Roller Brg,Bore 150mm,W 3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- SMC Vacuum Ejector, Inline, Body, 3/8 NPT (ZH20DLA-03-04-04)
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 28.1cfm (2545E10-V-200/3)
- MTK RollerBearing, 60mm Bore, 130mm, 31mmW, Outer Ring Inside Dia. (mm): 60 (NJ 312 E/C3)
- SKF Cylindrical Roller Bearings (NU320)
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU2211)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- Arb Roller Bearings