Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 130mm, W 4.375"
Mfr # AD5326
Zoro # G0886781
Free Shipping & Returns
$5,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arb
- MFR # AD5326
- Zoro # G0886781
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 130mm,W 4.375" |
Description
Cyl.,Roller Brg,Bore 130mm,W 4.375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.75 inch OD (2BK70H)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FDC6)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ2207E (NJ-2207E)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU206E M (NU-206E M)
- IKO Roller Bearings, NAU4914UU (NAU4914UU)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearing, Bore 40mm (NJ 208 ECP)
- Arb Cylindrical Roller Bearings