Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 130mm, W 3.125"
Mfr # AD5226SS
Zoro # G0886720
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5226SS
- Zoro # G0886720
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 130mm,W 3.125" |
Description
Cyl.,Roller Brg,Bore 130mm,W 3.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- THOMSON Retaining Ring (C1000)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- SKF Cylindrical Roller Bearings (NU224)
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- SKF Cylindrical Roller Bearing, Bore 45mm (NU 309 ECP)
- NSK Cylindrical Roller Bearing - Metric (NU317)
- Arb Cylindrical Roller Bearings