Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 120mm, W 3"
Mfr # AD5224SS
Zoro # G0886039
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5224SS
- Zoro # G0886039
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 120mm,W 3" |
Description
Cyl.,Roller Brg,Bore 120mm,W 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth (60BS16H X 1 7/16)
- USA INDUSTRIALS Aftermarket Siemens Replacement Carbon Motor Brush - Electrographitic, Grade D8D-2 (REP2259)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage <= 90 mm (NU2207)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1006 (NU-1006)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320E)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU216 ECP)
- Arb Roller Bearings