Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 100mm, W 3.25"
Mfr # AD5320
Zoro # G0886072
product price: $2,764.99
/ea
Free Shipping & Returns
$2,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5320
- Zoro # G0886072
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 100mm,W 3.25" |
Description
Cyl.,Roller Brg,Bore 100mm,W 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Lock (40029)
- DAYTON HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3 (71626876M)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20206 KM C3 NO W33)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NU319E TVP2)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- IKO Cross Roller Bearing, Mounting Holed, #CRBF3515ATUUT1 (CRBF3515ATUUT1)
- Arb Roller Bearings