Shop All Cylindrical Roller Bearings
Arb
Cyl., Roller Brg, Bore 100mm, W 2.375"
Mfr # AD5220SS
Zoro # G0886510
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AD5220SS
- Zoro # G0886510
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Roller Brg,Bore 100mm,W 2.375" |
Description
Cyl.,Roller Brg,Bore 100mm,W 2.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 90V DC Voltage (1LPW5)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372600 / CECCATO/MARK (B1SA0001001)
- DAYTON DC Gearmotor, 155.0 in-lb Max. Torque, 83 RPM Nameplate RPM, 90V DC Voltage (M1135220.00)
- D&D Timing Belt, 14M, 55 x 1778mm PL, T127 (1778-14M-55)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ306 C3 (NJ-306 C/3)
- NSK Cylindrical Roller Bearing - Metric (NU240)
- FAG BEARINGS Barrel Roller Bearings <= 320 Mm (20308T BKE CAGE)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- SKF Cylindrical Roller Bearings (NUP309)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU311 E.TVP2.C3)
- MTK Roller Bearing, 30mmBore, 72mm, NU Type (NU 306 E/C3)
- Arb Roller Bearings