Shop All Cylindrical Roller Bearings
Arb
Cyl., Bearing, Roller Assembly, W 4.875"
Mfr # AWRA232H
Zoro # G0885427
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arb
- MFR # AWRA232H
- Zoro # G0885427
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Bearing,Roller Assembly,W 4.875" |
Description
Cyl.,Bearing,Roller Assembly,W 4.875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- QA1 Female Rod End, Nylon/PTFE, RH, #10-32 (NFR3)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- MILTON T Style Coupler, 1/4" MNPT, PK10 (786)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (SCH1812)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 200 mm <= 320 mm (NU320)
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 2.322 Od 4.380 W 1.000 (WTPC520-2)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Arb Cylindrical Roller Bearings