Shop All Cylindrical Roller Bearings
Arb
Cyl., Bearing, Roller Assembly, W 4.75"
Mfr # AWRA217H
Zoro # G0885479
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWRA217H
- Zoro # G0885479
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Bearing,Roller Assembly,W 4.75" |
Description
Cyl.,Bearing,Roller Assembly,W 4.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Horizon, 15HP, 120 gal, 460V (3312DL4)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- PIX PIX 736XL037, Standard Timing Belt, XL, 3/8 X 73-5/8, T368, Trapezoidal (736XL037)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- NTN Cylindrical Roller Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Open (NU311)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Bearings (NJ2204)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- FAG BEARINGS Axial Cylindrical Roller Bearing <= 90 Mm (81105)
- Arb Cylindrical Roller Bearings