Shop All Cylindrical Roller Bearings
Arb
Cyl., Bearing, Roller Assembly, W 3.5"
Mfr # ARA230H
Zoro # G0885853
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # ARA230H
- Zoro # G0885853
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Bearing,Roller Assembly,W 3.5" |
Description
Cyl.,Bearing,Roller Assembly,W 3.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF28)
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- ROLLWAY BEARING Cylindrical Bearing – Caged Roller - Straight Bore - Unsealed (NU 311 EM C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU1007 M (NU-1007 M)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-207 (124292 2-7/16 SC HANGAR)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- Arb Roller Bearings