Shop All Cylindrical Roller Bearings
Arb
Cyl., Bearing, Roller Assembly, W 2.8125"
Mfr # AWRA218H
Zoro # G0885862
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arb
- MFR # AWRA218H
- Zoro # G0885862
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Bearing,Roller Assembly,W 2.8125" |
Description
Cyl.,Bearing,Roller Assembly,W 2.8125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- DIXON Quick Clamp, For Use with R73/R74, Regulator, L73/L74/Lubricator, F73/F74 Filter (4314-51)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L190, 1 1/4" Bore Diameter, 1/4 x 1/8 Keyway (L190-1-1-4)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (SCH1812)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECJ)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, A 5212 WB (A 5212 WB)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NJ 205 ECP)
- Arb Cylindrical Roller Bearings