Shop All Cylindrical Roller Bearings
Arb
Cyl., Bearing, Roller Assembly, W 2.625"
Mfr # AWRA216H
Zoro # G0885829
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arb
- MFR # AWRA216H
- Zoro # G0885829
- Country of Origin United States
- Category Cylindrical Roller Bearings
Details
Item | Cyl.,Bearing,Roller Assembly,W 2.625" |
Description
Cyl.,Bearing,Roller Assembly,W 2.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- DISCO Hose Clamp Assortment With Display Case, 100-Piece, Worm Gear, 301 Stainless Steel (8701)
- CAMPBELL HAUSFELD Air Tool Accessory Kit, 20 pcs. (MP604103AV)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NU309)
- SKF Cylindrical Roller Bearings (NU326)
- URB Cylindrical, 105mm Bore, 190mm OD, 36mm W (N221 M C3)
- INA Axial Cylindrical Roller Bearing > 90 Mm <= 120 Mm (89310TN)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- NTN NTN NU305, Cylindrical Roller Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Open (NU305)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- Arb Roller Bearings