Shop All Fastener Caps & Plugs
Araymond Tinnerman
Push Cap Decorative Small Std Sz 532 BL
Mfr # EFPOC-KPS156105SOHEB/B
Zoro # G208172094
product price: $0.11
/ea
Sold in multiples of 200 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel with Plastic
- Fastener Finish Black
- Slot Width 0.656
- Nut Height 0.344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Araymond Tinnerman
- MFR # EFPOC-KPS156105SOHEB/B
- Zoro # G208172094
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Slot Width | 0.656 |
Nut Height | 0.344 |
Details
Basic Material | Steel with Plastic |
Fastener Finish | Black |
Description
Tinnerman Push On Cap Decorative Small Stud Size 532 Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (39631)
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0612AQPB)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72062)
- KIPP Screw Cap, 10 mm Dia, Black, Steel (K0296.061)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- FASTENMASTER Button Spoke Screw Plug, 40 PK (FCTXTQUADVT40TR)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- Araymond Tinnerman