Shop All Lock Nuts
Araymond Tinnerman
Lock Nut, Spring Steel, Phosphate and Oil, 0.38 in Ht
Mfr # EFLNA-AC142000-4/B
Zoro # G108168661
product price: $0.14
/ea
Sold in multiples of 150 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Phosphate and Oil
- Hex Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Araymond Tinnerman
- MFR # EFLNA-AC142000-4/B
- Zoro # G108168661
- Country of Origin United States
- Category Lock Nuts
Dimensions
Hex Height | 0.38 in |
Details
Item | Lock Nut |
Material | Spring Steel |
Finish | Phosphate and Oil |
Description
Tinnerman Acorn Type Lock Nut 1420 Phosphate Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.060.0010)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, Steel, Grade 8, Yellow Zinc, 5 PK (08214)
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Wd, 7 in Ht, Zinc Plated Steel, 47 PK (B17263.037.0307)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- MIDWEST FASTENER Stover Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 8 PK (72965)
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Wax, 31/64 in Ht, 10 PK (4CAE1)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht (KEPFIX031-025P)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- Araymond Tinnerman Lock Nuts