Shop All Spring Nuts & Cage Nuts
Araymond Tinnerman
Cage Nut, M5-0.80, Zinc Electroplate Finish
Mfr # EFCN-D07951-M508-3B/B
Zoro # G608171369
product price: $0.34
/ea
Sold in multiples of 100 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Minimum Panel Thickness 0.093 mm
- Maximum Panel Thickness 0.126 mm
- Nut Finish Zinc Electroplate
- Overall Length 13.21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Araymond Tinnerman
- MFR # EFCN-D07951-M508-3B/B
- Zoro # G608171369
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Length | 13.21 mm |
Overall Width | 12.45 mm |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 mm |
Maximum Panel Thickness | 0.126 mm |
Nut Finish | Zinc Electroplate |
System of Measurement | Metric |
Description
Cage Nut Screw Size M5x08 Panel 240320 Zinc Electroplate 00015 Minimum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Swing Bolt, Steel, Black Oxide, 5/16"-18 Thrd Sz (43003)
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- FASCOMP Thumb Screw, #10-32 Thread Size, Stainless Steel, 3/8 in Lg (FC7133-SS)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- ZORO SELECT Spring Nut, 1/4"-20, Steel, Plain Finish, 1000 PK (14NWS1O)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V210 1/2S2-25)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (786830)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7956-1420-4)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- Araymond Tinnerman Spring Nuts & Cage Nuts