Shop All Spring Nuts & Cage Nuts
Araymond Tinnerman
Cage Nut, 1/4"-20, Phosphate Finish
Mfr # EFCN-D07988-1420-4/B
Zoro # G108171371
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.126 in
- Nut Finish Phosphate
- Overall Length 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Araymond Tinnerman
- MFR # EFCN-D07988-1420-4/B
- Zoro # G108171371
- Country of Origin Multiple
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.52 in |
Overall Width | 0.49 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.126 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
Cage Nut Screw Size 1420 Panel 020063 Phosphate Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- DANCO Sealing Washer, Rubber, PlainFinish (36516B)
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- SERCO Nuts, Spring Adjustment Nut Assy (3-4738)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 2000 PK (215066)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- ZORO SELECT Spring Nut, 1/2"-13, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7969-1213-3B)
- ZORO SELECT Spring Nut, #10-24, U Style Spring Nut Shape, Steel, Grade 1050, Phosphate Finish, 50 PK (1LBC8)
- ZORO SELECT Spring Nut, 1/4"-20, U Shape, Steel, Not Graded, Phosphate Finish, 10 PK (136851002)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- Araymond Tinnerman Spring Nuts & Cage Nuts