Shop All Ink and Lead Refills
Araven
02395 Food Safe Soft White Lead Refill, 12PK
Mfr # 15902395
Zoro # G111379832
product price: $14.55
/pk 12, $1.21/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Araven
- MFR # 15902395
- Zoro # G111379832
- Country of Origin Spain
- Category Ink and Lead Refills
Description
Make sure your soft white lead holder is never out of lead with this Araven 02395 food safe soft white lead refill. When used with the lead holder sold separately this refill is specially designed to write on Araven food pans with integrated labels. Properly labeling food pans is essential to comply with traceability regulations. Because the lead is friction- and condensation-resistant it won't rub off or fade during use. The 3mm tip diameter makes it easy to write on small spaces.**The soft white lead washes off in the dishwasher so you can reuse labels time and time again. You can even remove the lead by gently rubbing food pans under a flow of hot water. The bright white lead stands out on black and dark colored containers for easy visibility. Train your staff to properly label food pans with the current date and time use by date food product type and any other important information to keep your prep kitchen organized and safe. This lead refill is perfect for restaurants cafes schools or caterers looking for a convenient way to label ingredients and prepared foods stored in food pan containers!**Overall Dimensions:*Length: 2 7/8''*Width: 5/8''*Height: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Peanut Chute (EP-5820)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle (11R194)
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- PICA Big Dry Aniline All-Weather Refill Leads, 12PK (6051/SB)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- WATERMAN Fine Point Rollerball Pen Refill; Black (WAT1964019)
- PARKER Refill for Ballpoint Pens, Medium, Black Ink (1950369)
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- PENTEL Ink Refill, Bold, Black (PENLR10A)
- Araven Ink and Lead Refills