Shop All RH Meters & Thermohygrometers
Aranet
T/RH Sensor IP67, US920
Mfr # TDSPT8U2
Zoro # G509947360
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color White
- Includes 1 AA alkaline battery, polyester string
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSPT8U2
- Zoro # G509947360
- UPC # 752830770355
- Country of Origin Latvia
- Category RH Meters & Thermohygrometers
Dimensions
Height | 4.7 in |
Details
Case Color | White |
Includes | 1 AA alkaline battery, polyester string |
Description
Aranet T/RH IP67 Sensor measures temperature and relative humidity. The IP 67 protection allows this device to operate in harsh environmental conditions, like warehouses, freezers and livestock farms.. The sensor is wireless, battery-powered and ensures constant and reliable data monitoring. T/RH IP67 sensor is compatible with Aranet Cloud.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use (546035)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- EASYHOOD Airflow Capture Hood w/Meter, 12-1/4" Dia (ABM-HOOD-200)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 212F (651A-10)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- GENERAL TOOLS Indoor Digital Hygrometer, 14 to 140 F (LCR318)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-5)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- BAKER INSTRUMENTS Replacement Wicks (Pack of 6) for Baker B6030/B6012/B6015 (B6031)
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- Aranet RH Meters & Thermohygrometers