Shop All RH Meters & Thermohygrometers
Aranet
T/RH Sensor IP42, US920
Mfr # TDSPT0U1
Zoro # G009947358
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.7 in
- Height 4.5 in
- Case Color White
- Depth 1.0 in
- Includes 2 AAA alkaline batteries, polyester string
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSPT0U1
- Zoro # G009947358
- UPC # 752830716858
- Country of Origin Latvia
- Category RH Meters & Thermohygrometers
Dimensions
Width | 1.7 in |
Height | 4.5 in |
Depth | 1.0 in |
Details
Case Color | White |
Includes | 2 AAA alkaline batteries, polyester string |
Description
Aranet T/RH sensor measures temperature and relative humidity. Thanks to its high durability, it can be placed outdoors or in a very humid indoor environment, IP 42. All Aranet sensors are exceptional with their excellence in energy-saving ensuring the functioning of the battery for up to 10 years. Aranet T/RH sensor is compatible with Aranet Cloud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- EXTECH Ir Thermometer With Nist (IR400-NIST)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- DWYER INSTRUMENTS Transmitter, 4-20 mA, SPDT snap, 10A @ 125/250 VAC, 1/3 hp @ 125/250 VAC (45VD0)
- TRIPLETT Psychrometer with Superheat (RHT37)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- WOHLER Dew Point Indicator (6808)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-1)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-3)
- Aranet RH Meters & Thermohygrometers