Shop All Signal Conditioner
Aranet
RSSI Sensor, US920
Mfr # TDSPTTU2
Zoro # G909947359
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.7 in
- Color White
- Includes 1 AA alkaline battery, polyester string
- Outside Dia. 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSPTTU2
- Zoro # G909947359
- UPC # 752830772755
- Country of Origin Latvia
- Category Signal Conditioner
Dimensions
Height | 4.7 in |
Outside Dia. | 1.4 in |
Details
Color | White |
Includes | 1 AA alkaline battery, polyester string |
Description
This wireless sensor is designed to be used as a signal tester. When choosing a location for potential sensor placement, simply check if the signal strength is good enough with just one push of a button on the sensor. The sensor will immediately send the data back to the base station and the installer does not lose time in sensor deployment process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404R)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM226LF)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 96)
- WEIDMULLER SIGNAL OTHER CONVERTER (844702)
- ASCON 4-20Ma Pt 100 Signal Conditioner (ZTT-40/GD)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (475021)
- BZBGEAR 1080P FHD/4K UHD HDMI 2.0 18Gbps Portable Signal Test Generator and Analyzer (BG-AVTPG-MINI)
- PHOENIX CONTACT Output Loop-Powered Signal Conditioner (MINI MCR-2-UI-I-OLP)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- WEIDMULLER SIGNAL CONDITIONER (WAS4-CVC-DC-0-20/0)
- Aranet Signal Conditioner