Shop All Engine Sensors
Aranet
Differential Pressure Sensor, US920
Mfr # TDSPDPU2
Zoro # G309915569
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 AA Alkaline batteries
- Color White
- Height 3.7 in
- Length 1.7 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aranet
- MFR # TDSPDPU2
- Zoro # G309915569
- UPC # 793888962750
- Country of Origin Latvia
- Category Engine Sensors
Dimensions
Height | 3.7 in |
Length | 1.7 in |
Width | 6.1 in |
Details
Includes | 2 AA Alkaline batteries |
Color | White |
Description
Aranet Differential Pressure sensor measures the difference in air pressure between two points. The sensor can be used to detect clogged air filters, pressurize stairwells, measure airflow and pressure through a system. The scope of application covers different fields such as HVAC, building automation, pharmaceutical industry, including clean rooms and laboratories where negative or positive pressure has to be maintained. Aranet Differential Pressure sensor is compatible with Aranet Cloud.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wrench, Wheel Locknut Bearing (7090A)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, OVAL-O/C, 20IN OAL, 2.50IN (XS1226)
- ILC Replacement for GE General Electric G.E H7550 replacement light bulb lamp (H7550 GE GENERAL ELECTRIC G.E)
- AUTEL Bluetooth ObdII Scan Tool, Apple/Android (AP100)
- WESTIN Sensor Relocator (40-0015S)
- URO PARTS Brake Booster Sensor Brk Booster Sns, 9441116 (9441116)
- HOLSTEIN BRAKE WEAR SENSOR (2BWS0135)
- ACDELCO 94-05 Dodge 1.8-2.0L Sensor-Throt Po, 213-912 (213-912)
- WVE Washer Fluid Level Sensor, Wve 5S5497 (5S5497)
- URO PARTS Oil Pressure Sensor, 12617592532 (12617592532)
- BOSCH Engine Crankshaft Position Sensor, 0261210147 (0261210147)
- Aranet Engine Sensors