Shop All Engine Sensors
Aranet
CO2 and Temperature Sensor, US920
Mfr # TDSPC0U5
Zoro # G709915565
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Outside Dia. 1.7 in
- Height 5.8 in
- Includes 1 AA Alkaline battery, string
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSPC0U5
- Zoro # G709915565
- UPC # 752830764453
- Country of Origin Latvia
- Category Engine Sensors
Dimensions
Outside Dia. | 1.7 in |
Height | 5.8 in |
Details
Color | White |
Includes | 1 AA Alkaline battery, string |
Description
Aranet carbon dioxide and temperature sensor is wireless and battery-powered, has IP67 protection class. The sensor is highly accurate, versatile, and simple to set up. It is a necessary part of many industrial processes in manufacturing plants, greenhouses, storage tanks and other environments. Aranet CO2 and Temperature sensor is compatible with Aranet Cloud.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Flush Mount Hose Adapter (SU1526221)
- ILC Replacement For BATTERIES AND LIGHT BULBS 1157A AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L87Q-4)
- ILC Replacement for KOHLER WI-53044 STARTER (WI-53044 STARTER)
- LISLE Bearing and Seal Installer Master Set (12980)
- URO PARTS Oil Pressure Switch, 12611710509 (12611710509)
- DORMAN ABS Wheel Speed Sensor - Front Right, 695-019 (695-019)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10142 (MAF10142)
- HELLA PAGID Hella 355251721 Made in Europe Wear Sensor (355251721)
- DELPHI Oxygen Sensor, Es20161 (ES20161)
- VIBRANT PERFORMANCE STANDARD OXYGEN SENSOR BUNG (M18 X 1.5 THREAD)(SINGLE UNIT (11105)
- BOSCH Air / Fuel Ratio Sensor, 15667 (15667)
- Aranet Engine Sensors