Shop All Motorsport Electrical
Aranet
Base Station PRO, US920
Mfr # TDSBWBU1
Zoro # G509915567
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes AC/DC power adapter, mounting bracket, Ethernet cable (1 m)
- Depth 0.1 in
- Height 6.7 in
- Width 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSBWBU1
- Zoro # G509915567
- UPC # 793888972551
- Country of Origin Latvia
- Category Motorsport Electrical
Dimensions
Depth | 0.1 in |
Height | 6.7 in |
Width | 4.2 in |
Details
Color | Black |
Includes | AC/DC power adapter, mounting bracket, Ethernet cable (1 m) |
Description
Aranet PRO base station is an environmental monitoring solution that can be applied from a small site to an industrial-scale setting.It collects data from multiple sensors and provides independent local data storage within its free software and is compatible with Aranet Cloud for a complete experience. The user-friendly interface makes it simple to examine, analyse, and compare data in real-time.Additionally, you can establish alert thresholds and export reports at any time. Software's responsive design adapts to any device, be it a smartphone, tablet, or laptop.You can choose between three Aranet PRO versions based on the number of sensors you require: Aranet PRO 12, Aranet PRO 50, and Aranet PRO 100. The line-of-sight range reaches up to 3 km/1.9 mi.Aranet PRO base station is an environmental monitoring solution that can be applied from a small site to an industrial-scale setting.It collects data from multiple sensors and provides independent local data storage within its free software and is compatible with Aranet Cloud for a complete experience. The user-friendly interface makes it simple to examine, analyse, and compare data in real-time. Additionally, you can establish alert thresholds and export reports at any time. Software's responsive design adapts to any device, be it a smartphone, tablet, or laptop.You can choose between three Aranet PRO versions based on the number of sensors you require: Aranet PRO 12, Aranet PRO 50, and Aranet PRO 100. The line-of-sight range reaches up to 3 km/1.9 mi.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 3/4" Round 1 LED Bullet Clearance Light - Amber (BCL-R1-A)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- DEE ZEE TOOLBOX REPLACEMENT 10MM SOCKET SHOCK 60LBS (RETAIL) (DZTBSHOCK3)
- LISLE Torx Tamperproof Bit, T-10, 1/4" Hex (26010)
- ARANET Aranet4 PRO, US920 (TDSPC0U3)
- AUTO METER 1/8IN NPT TO M16 X 1.5 METRIC ADAPTER (2268)
- E-Z-GO Speed Sensor-PDS II (73327G02)
- E-Z-GO Fleet Steering Wheel (602979)
- ILC Replacement for Cole Hersee 24450 Switch - Solenoid (WX-UX59-9)
- ILC Replacement for Yamaha 4JH-81960-00-00 Regulator and Rectifier (WX-VQWQ-4)
- BULLDOG WINCH Wiring Kit 20' Rear 2ga (20206)
- Aranet Motorsport Electrical