Shop All Motorsport Electrical
Aranet
Aranet4 PRO, US920
Mfr # TDSPC0U3
Zoro # G909915570
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.76 in
- Depth 0.94 in
- Includes 2 AA alkaline batteries, configuration pin
- Length 2.76 in
- Width 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aranet
- MFR # TDSPC0U3
- Zoro # G909915570
- UPC # 752830756458
- Country of Origin Latvia
- Category Motorsport Electrical
Dimensions
Height | 2.76 in |
Depth | 0.94 in |
Length | 2.76 in |
Width | 2.76 in |
Details
Includes | 2 AA alkaline batteries, configuration pin |
Color | White |
Description
Aranet4 PRO is an innovative stand-alone battery-powered wireless sensor for monitoring CO2, relative humidity, temperature and atmospheric pressure in a variety of indoor settings such as home, school or office. Aranet4 PRO is light, portable, simple to install and effortless to operate. The traffic light indication system lets you know when the monitored levels become unhealthy.The device is compatible with the Aranet PRO base station and Aranet Cloud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 15852-63013 STARTER (15852-63013 STARTER)
- TH MARINE Tray-Battery 27 Series Dual, #DBH-27P-DP (DBH-27P-DP)
- ECCO Directional Led, Round Grommet, Blue (3945B)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- ARANET Base Station PRO, US920 (TDSBWBU1)
- E-Z-GO Tan Wheel Assembly 8 Hole In One, 18 x 8.50" (612772)
- E-Z-GO Accelerator Pedal Switch (609697)
- E-Z-GO Wire Harness Electric TXT Medalist (73043G01)
- BULLDOG WINCH 1/0ga x 24ft Wiring Kit with Quick Connect (20348)
- E-Z-GO Reverse Buzzer, Intermittent (73290G01)
- E-Z-GO Speed Controller for TXT, 36V, PDS (609083)
- Aranet Motorsport Electrical